References
Bahco:9-484-5.2-1P
Rubix:401A4556
EAN:7311518193331

Documents
Product details : BAHCO 9-484-5.2-1P PLASTIC HANDLE NO 5.2 1 PACK
File handle developed according to the scientific ERGO™ process
Our file handles are ergonomically designed, following the Bahco ERGO Process, to reduce muscle tension and the risk of injury
The hard polypropylene core, covered with a thermoplastic elastomer, provides a comfortable non-slip grip, and the handle’s smooth contours fit into the hand naturally
As a safety feature, the handle covers the tang and shoulder completely to prevent the hand from slipping off the handle onto the file blade
For smaller sized files
Single pack Carded
Look at the file handle selection guide to find the suitable handle for your file
Our file handles are ergonomically designed, following the Bahco ERGO Process, to reduce muscle tension and the risk of injury
The hard polypropylene core, covered with a thermoplastic elastomer, provides a comfortable non-slip grip, and the handle’s smooth contours fit into the hand naturally
As a safety feature, the handle covers the tang and shoulder completely to prevent the hand from slipping off the handle onto the file blade
For smaller sized files
Single pack Carded
Look at the file handle selection guide to find the suitable handle for your file
Strengths
ERGO™ Round Shaped Handles for Small files - 1 Pck Carded
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Length | 125 mm |
| Model | 9-484 |
| Type | handle |
| Number of elements | 1 |
| Diameter | 5.2 mm |
| Material | polypropylene (core);thermoplastic (elastomer) |
Show UNSPSC/ECL@SS
£ 3.00 excl. VAT
/ Each
£ 3.60 incl. VAT
- Delivery usually within ( 14 ) days
