FESTO 8167911 PLASTIC TUBING 50MTR PUN-H-SF-16X3,1-BL
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-H-SF-16X3,1-BL
Rubix:263A6911
Manufacturer :8167911



Technical specifications
| Inner diameter | 9.85 mm |
|---|---|
| Max. service pressure | 13 bar |
| Material | tpe-u (pu) |
Documents
Product details : FESTO 8167911 PLASTIC TUBING 50MTR PUN-H-SF-16X3,1-BL
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Inner diameter | 9.85 mm |
|---|---|
| Max. service pressure | 13 bar |
| Material | tpe-u (pu) |
| Bend radius | 30 mm |
Show UNSPSC/ECL@SS
£ 378.45 excl. VAT
/ Each
£ 454.14 incl. VAT
- Usually arrives within 14 working days