References
Festo:PUN-16X2,5-SI
Rubix:392A2679
Manufacturer :152590
Product details : FESTO 152590 PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Inner diameter | 11 mm |
|---|---|
| Material | tpe-u (pu) |
Show UNSPSC/ECL@SS
£ 439.00 excl. VAT
/ 50 pieces
£ 526.80 incl. VAT
- Usually arrives within 14 working days
