References
Festo:PUN-4X0,75-SI
Rubix:116A2988
Manufacturer :152584
EAN:4052568030964

Technical specifications
| Inner diameter | 2.6 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | thermoplastic polyurethane (tpe-u, pu) |
Documents
Product details : FESTO 152584 50MTR PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x50x280 mm |
|---|---|
| Logistic Weight | 11,4 g |
| Inner diameter | 2.6 mm |
| Max. service pressure | 10 bar |
| Material | thermoplastic polyurethane (tpe-u, pu) |
| Bend radius | 17 mm |
Show UNSPSC/ECL@SS
£ 51.59 excl. VAT
/ Metre
£ 61.91 incl. VAT
- Delivery usually within ( 2 ) days