References
Festo:PUN-V0-16X2-SW
Rubix:392A3549
Manufacturer :570767

Technical specifications
| Inner diameter | 11.8 mm |
|---|---|
| Max. service pressure | 9 bar |
| Material | tpe-u(pu) |
Documents
Product details : FESTO 570767 50MTR PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistic Weight | 134,6 g |
|---|---|
| Inner diameter | 11.8 mm |
| Max. service pressure | 9 bar |
| Material | tpe-u(pu) |
| Bend radius | 50 mm |
Show UNSPSC/ECL@SS
£ 710.00 excl. VAT
/ Each
£ 852.00 incl. VAT
- Delivery usually within ( 2 ) days