FESTO 159667 PLASTIC TUBING 50MTR PUN-8X1,25-SW
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-8X1,25-SW
Rubix:132A0228
Manufacturer :159667
EAN:4052568035389

Technical specifications
| Inner diameter | 5.7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | polyurethane |
Documents
Product details : FESTO 159667 PLASTIC TUBING 50MTR PUN-8X1,25-SW
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Inner diameter | 5.7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | polyurethane |
| Bend radius | 37 mm |
Show UNSPSC/ECL@SS
£ 112.10 excl. VAT
/ Each
£ 134.52 incl. VAT
- Usually arrives within 14 working days