Plastic tubing PUN
Inner diameter | 4 mm |
---|---|
Max. service pressure | 10 bar |
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Inner diameter | 4 mm |
---|---|
Max. service pressure | 10 bar |
Min. temperature | -30 °C |
Max. temperature | 60 °C |
Outer diameter | 6 mm |
Bend radius | 10 mm |
Material | TPE-U (PU) |
Usually arrives within 14 working days