Plastic tubing PUN
Inner diameter | 7 mm |
---|---|
Max. service pressure | 10 bar |
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Logistics dimensions (L x W x H) | 360x360x130 mm |
---|---|
Logistic Weight | 56,3 g |
Inner diameter | 7 mm |
Max. service pressure | 10 bar |
Min. temperature | -35 °C |
Max. temperature | 60 °C |
Outer diameter | 10 mm |
Bend radius | 28 mm |
Material | Plastic |
Usually arrives within 14 working days