Plastic tubing PUN
Inner diameter | 2.6 mm |
---|---|
Max. service pressure | 10 bar |
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Logistics dimensions (L x W x H) | 275x275x50 mm |
---|---|
Logistic Weight | 10,3 g |
Inner diameter | 2.6 mm |
Max. service pressure | 10 bar |
Min. temperature | -35 °C |
Max. temperature | 60 °C |
Outer diameter | 4 mm |
Bend radius | 8 mm |
Material | TPE-U (PU) |
Delivery usually within ( 2 ) days