FESTO 197631 DUO SPIRAL PLASTIC TUBING PUN-12X2-S-6-DUO-BS
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-12X2-S-6-DUO-BS
Rubix:114A7489
Manufacturer :197631
EAN:4052568160814

Technical specifications
| Inner diameter | 8 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | thermoplastic polyurethane (tpe-u, pu) |
Documents
Product details : FESTO 197631 DUO SPIRAL PLASTIC TUBING PUN-12X2-S-6-DUO-BS
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistic Weight | 2880 g |
|---|---|
| Inner diameter | 8 mm |
| Max. service pressure | 10 bar |
| Material | thermoplastic polyurethane (tpe-u, pu) |
Show UNSPSC/ECL@SS
£ 290.38 excl. VAT
/ Metre
£ 348.46 incl. VAT
- Delivery usually within ( 2 ) days