FESTO 610635 PLASTIC TUBING 25MTR PUN-H-4-TSW-25-CB
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-H-4-TSW-25-CB
Rubix:263A6825
Manufacturer :610635

Technical specifications
| Inner diameter | 2.6 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
Documents
Product details : FESTO 610635 PLASTIC TUBING 25MTR PUN-H-4-TSW-25-CB
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Inner diameter | 2.6 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u (pu) |
| Bend radius | 8 mm |
Show UNSPSC/ECL@SS
£ 22.25 excl. VAT
/ Each
£ 26.70 incl. VAT
- Usually arrives within 14 working days