FESTO 197393-50MTR PLASTIC TUBING PUN-H-10X1 5-SW
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-H-10X1,5-SW
Rubix:116A3169
Manufacturer :197393
EAN:4052568045227

Technical specifications
| Inner diameter | 7 mm |
|---|---|
| Max. service pressure | 6 bar |
| Material | tpe-u(pu) |
Documents
Product details : FESTO 197393-50MTR PLASTIC TUBING PUN-H-10X1 5-SW
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Plastic conduit PUN-H-10x1.5-SW approved for use in the food industry. (hydrolysis resistant). Outer diameter=10 mm, flow-relevant bending radius=52 mm, inner diameter=7 mm, min. bending radius=25 mm, temperature-dependent operating pressure=-0.95 - 10 bar
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Max. service pressure | 6 bar |
| Material | tpe-u(pu) |
| Bend radius | 28 mm |
Show UNSPSC/ECL@SS
£ 127.58 excl. VAT
/ Each
£ 153.10 incl. VAT
- Usually arrives within 14 working days