Plastic tubing PUN
Inner diameter | 4 mm |
---|---|
Max. service pressure | 10 bar |
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Logistics dimensions (L x W x H) | 500x40x40 mm |
---|---|
Logistic Weight | 152,5 g |
Inner diameter | 4 mm |
Max. service pressure | 10 bar |
Outer diameter | 6 mm |
Delivery usually within ( 6 ) days