FESTO 553936 PLASTIC TUBING 500MTR PUN-3X0,5-SW-500
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-3X0,5-SW-500
Rubix:263A5713
Manufacturer :553936
EAN:4052568053475

Technical specifications
| Inner diameter | 2.1 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | tpe-u (ether-based thermoplastic polyurethane) |
Documents
Product details : FESTO 553936 PLASTIC TUBING 500MTR PUN-3X0,5-SW-500
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistic Weight | 13,4 g |
|---|---|
| Inner diameter | 2.1 mm |
| Max. service pressure | 10 bar |
| Material | tpe-u (ether-based thermoplastic polyurethane) |
| Bend radius | 12 mm |
| Length | 500000 mm |
Show UNSPSC/ECL@SS
£ 291.67 excl. VAT
/ Each
£ 350.00 incl. VAT
- Usually arrives within 14 working days