FESTO 8048687 PLASTIC TUBING 50MTR PUN-H-6X1-TGN
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-H-6X1-TGN
Rubix:263A6270
Manufacturer :8048687
EAN:4052568288372



Technical specifications
| Inner diameter | 4 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | thermoplastic elastomer (polyurethane) |
Documents
Product details : FESTO 8048687 PLASTIC TUBING 50MTR PUN-H-6X1-TGN
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | thermoplastic elastomer (polyurethane) |
| Bend radius | 10 mm |
Show UNSPSC/ECL@SS
£ 58.49 excl. VAT
/ Each
£ 70.19 incl. VAT
- Usually arrives within 14 working days