References
Festo:PUN-12X2-BL
Rubix:116A2733
Manufacturer :159670
EAN:4052568011987

Technical specifications
| Inner diameter | 8 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | polyurethane |
Documents
Product details : FESTO 159670 50MTR PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 470x470x120 mm |
|---|---|
| Logistic Weight | 87,26 g |
| Inner diameter | 8 mm |
| Max. service pressure | 10 bar |
| Material | polyurethane |
| Bend radius | 62 mm |
Show UNSPSC/ECL@SS
£ 230.00 excl. VAT
/ Metre
£ 276.00 incl. VAT
- Delivery usually within ( 2 ) days