References
Festo:PUN-H-12X2-GE
Rubix:263A5718
Manufacturer :558303
EAN:4052568054502

Documents
Product details : FESTO 558303 50MTR PLASTIC TUBING
Plastic tubing PUN-H-12X2-GE Approved for use in food processing (hydrolysis resistant) Outside diameter=12 mm, Bending radius relevant for flow rate=62 mm, Inside diameter=8 mm, Min. bending radius=33 mm, Temperature dependent operating pressure=-0,95 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 480x480x120 mm |
|---|---|
| Logistic Weight | 85 g |
| Inner diameter | 8 mm |
| Outer diameter | 12 mm |
| Colour | yellow |
| Material | tpe-u (pu) |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 111.67 excl. VAT
/ Each
£ 134.00 incl. VAT
- Delivery usually within ( 6 ) days