Plate Cylinder
Cylinder diameter | 50 mm |
---|---|
Cylinder stroke | 10 mm |
Type | Plate Cylinder |
Cylinder diameter | 50 mm |
---|---|
Cylinder stroke | 10 mm |
Type | Plate Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Inserted rod height | 102 mm |
Usually arrives within 14 working days