KP series cleanroom push-in fittings
Material | Polypropylene Resin (Body, Stud, Release Button, Collet);304 Stainless Steel (Chuck, Guide, Stopper, Drive Bushing);EPDM (Seal, Bumper, O-Ring) |
---|---|
Connection 1 | 10 mm |
Logistic Weight | 4 g |
---|---|
Material | Polypropylene Resin (Body, Stud, Release Button, Collet);304 Stainless Steel (Chuck, Guide, Stopper, Drive Bushing);EPDM (Seal, Bumper, O-Ring) |
Connection 1 | 10 mm |
Profile | KP |
Connection 2 | 12 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Delivery usually within ( 4 ) days