FESTO 578331 PLUG CONNECTOR NPQH-D-Q12-Q8-P10


Plug Connector

References
festo:NPQH-D-Q12-Q8-P10
rubix:116A1248
manufacturer :578331
ean:4052568060343
NPQH-D-Q12-Q8-P10 Plug connector
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 578331 PLUG CONNECTOR NPQH-D-Q12-Q8-P10


Plug connector NPQH-D-Q12-Q8-P10 Size=Standard, Nominal size=7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight32,55 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 10.23 excl. VAT
/ Each
£ 12.28 incl. VAT
  • Delivery usually within ( 11 ) days