FESTO 153426 PUSH-IN FITTING, SELF-SEALING QSK-3/8-10
Push-in Fitting
See technical informationSee documentsReferences
Festo:QSK-3/8-10
Rubix:124A9852
Manufacturer :153426
EAN:4052568034597

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 153426 PUSH-IN FITTING, SELF-SEALING QSK-3/8-10
Push-in fitting, self-sealing QSK-3/8-10 male thread with external Hexagon. Size=Standard, Nominal size=5,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 35,9 g |
|---|---|
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 8.39 excl. VAT
/ Each
£ 10.07 incl. VAT
- Delivery usually within ( 2 ) days