References
Gedore:133 95
Rubix:118A6371
Manufacturer :6401740
EAN:4010886640173

Product details : GEDORE 95MM OE SLOGSPANNER 133 95
Striking open-end wrenchDesign: DIN 133. Made of GEDORE vanadium steel 31CrV3, jaw angled at 15°. Application: For extremely heavy-duty assembly work.
Open ended slogging spanner 95 mm For very heavy-duty work Acc. to DIN 133 Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35 Special sizes available on request * not standardised
Technical specifications
Attributes
| Logistic Weight | 8985 g |
|---|---|
| Opening | 95 |
| Length | 456 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 258.43 excl. VAT
/ Each
£ 310.12 incl. VAT
- Delivery usually within ( 22 ) days
