References
Facom:117.B
Rubix:80033525
EAN:3148511340011




Product details : FACOM 117.B PIN WRENCH
Wrench for drilled-hole surface nuts
- For drilled-hole surface nuts.
- The key adjusts like compasses, by moving the central screw.
- Double and round removable tenons.
- Each wrench comes with 4 sets of 2 tenons.
- Capacity: 20 to 100 mm.
- Length: 245 mm.
- Finish: Satin chrome-plated.
Weight: 0.530 kg.
- For drilled-hole surface nuts.
- The key adjusts like compasses, by moving the central screw.
- Double and round removable tenons.
- Each wrench comes with 4 sets of 2 tenons.
- Capacity: 20 to 100 mm.
- Length: 245 mm.
- Finish: Satin chrome-plated.
Weight: 0.530 kg.
Strengths
Model 117.B: Wrench forged in chrome-vanadium steel, adjusts like a compass, acting on the central screw. Model 125A: Joint equipped with a spring washer ensuring smoothness and reliability of operation.
Technical specifications
Attributes
| Logistic Weight | 685 g |
|---|---|
| Packaged dimensions (D x W x H) | 255x60x35 mm |
| Package weight | 689 g |
| Opening | 100 |
| Length | 245 mm |
| Type | nut wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 76.30 excl. VAT
/ Each
£ 91.56 incl. VAT
- In stock: Next day delivery
