References
SMC:KQ2L06-99A-X35
Rubix:247A3075
EAN:3618036058215

Technical specifications
| Material | 303 stainless steel (body, stud);304 stainless steel (chuck, guide, gasket);pbt (body);nbr (seal, o-ring, gasket);pom (release button);pp (body) |
|---|---|
| Connection 1 | 8 |
Documents
Product details : SMC KQ2L06-99A-X35 ONE TOUCH FITTING
KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The use of a special profile seal allows the KQ2 to be used for a wide range of pressures from a low vacuum up to a pressure of 1MPa. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Strengths
•Accepts FEP, PFA, nylon, soft nylon, and polyurethane tubes
Fluid: air, water
Operating pressure range: -100kPa~1MPa
Release collar allows easy removal of tubing without causing damage to the tube
This product is not intended for use in potable water systems
Fluid: air, water
Operating pressure range: -100kPa~1MPa
Release collar allows easy removal of tubing without causing damage to the tube
This product is not intended for use in potable water systems
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Material | 303 stainless steel (body, stud);304 stainless steel (chuck, guide, gasket);pbt (body);nbr (seal, o-ring, gasket);pom (release button);pp (body) |
| Connection 1 | 8 |
| Connection 2 | 10.4 |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 3.17 excl. VAT
/ Each
£ 3.80 incl. VAT
- Delivery usually within ( 4 ) days