SMC KPGL12-03 ONE TOUCH CLEAN FITTING
KPGH Clean One-touch Male Connector
See technical informationSee documentsReferences
SMC:KPGL12-03
Rubix:2603868
Manufacturer :KPGL12-03
EAN:3618036072310

Technical specifications
| Material | polypropylene (body); stainless steel 304 (chuck); epdm (fluorine-coated sealing parts) |
|---|---|
| Connection 1 | tube outer diameter ø12 mm |
Documents
Product details : SMC KPGL12-03 ONE TOUCH CLEAN FITTING
The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
KPQL/KPGL, Clean One-touch Fitting - Union Elbow, Male Elbow
Strengths
-Clean One-touch fittings
For air lines of drive systems
For air lines of drive systems
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Material | polypropylene (body); stainless steel 304 (chuck); epdm (fluorine-coated sealing parts) |
| Connection 1 | tube outer diameter ø12 mm |
| Profile | kpgh clean one-touch (kpgl) / clean one-touch fittings for drive air piping |
| Connection 2 | r 3/8 (tapered pipe thread, jis b0203) |
| Max. temperature | 60 °C |
| Type | male elbow (clean one-touch fitting) |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 15.49 excl. VAT
/ Each
£ 18.59 incl. VAT
- Delivery usually within ( 4 ) days