References
Festo:QSM-M3-4-I-R
Rubix:263A5841
Manufacturer :133002
EAN:4052568028930

Technical specifications
| Material | nickel-plated steel / pom / nbr / high-alloy stainless steel |
|---|---|
| Connection 1 | m3 male thread |
Documents
Product details : FESTO 133002 PUSH-IN FITTING QSM-M3-4-I-R
Push-in fitting QSM-M3-4-I-R male thread with internal Hexagon socket. Size=Mini, Nominal size=1,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 2,25 g |
|---|---|
| Material | nickel-plated steel / pom / nbr / high-alloy stainless steel |
| Connection 1 | m3 male thread |
| Profile | mini |
| Connection 2 | for 4 mm o.d. tube |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 23.60 excl. VAT
/ 10 pieces
£ 28.32 incl. VAT
- Delivery usually within ( 2 ) days