• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Relays
  6. Print and plug-in relay
  7. OMRON MY4IN-GS-R AC220/240 RELAY PLUG-IN 14-PIN 4PDT 6 A

OMRON MY4IN-GS-R AC220/240 RELAY PLUG-IN 14-PIN 4PDT 6 A

Relay plug-in

See technical information

References

Omron:MY4IN-GS-R AC220/240
Rubix:399A3798
Manufacturer :MY4INGSRAC220240
brand logo
brand logo

Product details : OMRON MY4IN-GS-R AC220/240 RELAY PLUG-IN 14-PIN 4PDT 6 A


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 12.89 excl. VAT
/ Each
£ 15.47 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

SCHNEIDER RXM2AB2P7 RELAY, 230V AC COIL, 12AOMRON G2R-2-SND 24DC (S) RELAY PLUG-IN 24VDC 5A 8 PIN DPDT MECH & LEDOMRON G2R-2-SN 110AC (S) RELAY PLUG-IN 5A 110VAC 8 PIN DPDT MECH & LEDOMRON G2R-1-SND 24DC (S) RELAY PLUG-IN 10A 24VDC 5PIN SPDT MECH & LEDOMRON LY4 230AC RELAY PLUG IN 14 PIN 4PDT 10AOMRON MY2IN-GS-R DC24 RELAY PLUG-IN 8-PIN DPDT 10A MECHANICAL & LED INOMRON G2R-2-SNI 110AC (S) RELAY PLUG-IN 110VAC 5A 8 PIN DPDT LEDOMRON G2R-1-SN 110AC (S) RELAY PLUG-IN 10A 110VAC 5 PIN SPDT MECH & LEOMRON G2R-2-SNI 230AC (S) RELAY PLUG-IN 5A 230VAC 8 PIN DPDT MECH & LEHONGFA HF10FH230A2ZDT 2 POLE 8 PIN PLUG IN RELAY 230VACSCHNEIDER RUMC21BD 10A 8 PIN RELAYSCHNEIDER ELECTRIC RUMC21P7 UNIVERSAL RELAY 2CO 10A 230V ACSCHNEIDER ELECTRIC RUMC21JD POWER RELAYSOMRON G2R-2-SNDI 24DC (S) RELAY PLUG-IN 5A 24VDC 8 PIN DPDT COILOMRON G2R-1-SNI 24DC (S) RELAY PLUG-IN 24VDC 10A 5 PIN SPDT LED INDICA
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap