FESTO 153157 PUSH-IN BULKHEAD CONNECTOR QSS-4
Push-in bulkhead connector
See technical informationSee documentsReferences
Festo:QSS-4
Rubix:118A6861
Manufacturer :153157
EAN:4052568011123

Technical specifications
| Material | anodised aluminium (housing);pom (release ring);nickel-plated brass (nut);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
|---|---|
| Connection 1 | 4 mm |
Documents
Product details : FESTO 153157 PUSH-IN BULKHEAD CONNECTOR QSS-4
Push-in bulkhead connector QSS-4 Size=Standard, Nominal size=2,6 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 10,5 g |
|---|---|
| Material | anodised aluminium (housing);pom (release ring);nickel-plated brass (nut);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
| Connection 1 | 4 mm |
| Profile | qss |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 49.00 excl. VAT
/ 10 pieces
£ 58.80 incl. VAT
- In stock: Next day delivery