References
Mecaline:853205
Rubix:208A5198
EAN:3660338093708

Documents
Product details : MECALINE PLUG 6MM 853205
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | polymer body |
| Length | 33 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Service pressure | 15 bar |
| Type of fluid | air, vacuum |
| Metric exterior tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 0.56 excl. VAT
/ Each
£ 0.67 incl. VAT
- In stock: Next day delivery
