PROTEUS U200FS EURO RANGE 200A TPN FUSE SWITCH INC (H)700 MM X (W
U Range Switch Disconnector Fuses
See technical informationSee documentsReferences
Proteus Switchgear:U200FS
Rubix:234A8465
Documents
Product details : PROTEUS U200FS EURO RANGE 200A TPN FUSE SWITCH INC (H)700 MM X (W
Euro Range 200A Tpn Fuse Switch Inc Fuse (H)700 mm x (W)400 mm x (D)255 mm
Technical specifications
Attributes
| Voltage | 230/400 V |
|---|---|
| Amperage | 200 A |
Show UNSPSC/ECL@SS
£ 888.99 excl. VAT
/ Each
£ 1,066.79 incl. VAT
- Delivery usually within ( 3 ) days

