PROTEUS 100/2/30TA 100A 2 POLE 30MA 2 MODULE RCD - TYPE (H)85 MM X (W)
Residual Current Devices
See technical informationSee documentsReferences
Proteus Switchgear:100/2/30TA
Rubix:234A8399
Documents
Product details : PROTEUS 100/2/30TA 100A 2 POLE 30MA 2 MODULE RCD - TYPE (H)85 MM X (W)
100A 2 Pole 30mA 2 Module RCD - Type (H)85 mm x (W)35 mm x (D)66.3 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 100 A |
Show UNSPSC/ECL@SS
£ 88.55 excl. VAT
/ Each
£ 106.26 incl. VAT
- Delivery usually within ( 3 ) days

