References
Festo:NPFC-RS-G34-G12-MF
Rubix:391A4186
Manufacturer :8142599
EAN:4052568568320

Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 3/4 |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 8142599 REDUCING NIPPLE
NPFC-RS-G34-G12-MF REDUCING NIPPLE
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 3/4 |
| Max. service pressure | 10 bar |
| Connection 2 | g 1/2 |
| Max. temperature | 60 °C |
| Type of threading | bsp |
Show UNSPSC/ECL@SS
£ 3.03 excl. VAT
/ Each
£ 3.64 incl. VAT
- In stock: Next day delivery