References
SMC:KCH06-M5
Rubix:124A3642
Manufacturer :KCH06-M5

Product details : SMC KCH06-M5 FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø6
Port Size Applicable Tube: M5X0.8
Sealant: w/o Sealant
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø6
Port Size Applicable Tube: M5X0.8
Sealant: w/o Sealant
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x32x12 mm |
|---|---|
| Logistic Weight | 9 g |
| Material | plastic |
| Connection 1 | 5 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 64.50 excl. VAT
/ 10 pieces
£ 77.40 incl. VAT
- Delivery usually within ( 8 ) days