References
SMC:LQ3-1P03-2
Rubix:2605035

Technical specifications
| Material | pfa |
|---|---|
| Connection 1 | männliches gewinde (für blanking-/verschlussstopfen) |
Documents
Product details : SMC LQ3-1P03-2 HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Plug
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Material | pfa |
| Connection 1 | männliches gewinde (für blanking-/verschlussstopfen) |
| Profile | lq3 |
| Connection 2 | 03 (1/8' x 0.086' / ø3 x ø2) |
| Max. temperature | 200 °C |
| Tube diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 13.23 excl. VAT
/ Each
£ 15.88 incl. VAT
- Delivery usually within ( 30 ) days