MECALINE 859054 PLUG 12

PLUG

See technical informationSee documents
References
Mecaline:859054
Rubix:216A2670
EAN:3660338141010
PLUG 12
Technical specifications
Connecting diameter 212 mm
See all Specifications
Documents

Product details : MECALINE 859054 PLUG 12


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Connecting diameter 212 mm
Materialbrass
Show UNSPSC/ECL@SS
£ 1.93 excl. VAT
/ Each
£ 2.32 incl. VAT
  • Usually arrives within 14 working days