Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859462 TEE FITTING 14 R1/2IN
MECALINE 859462 TEE FITTING 14 R1/2IN
MALE TEE BRASS COMPRESSION FITTING
References
mecaline:
859462
rubix:
216A2789
ean:
3660338144677
Technical specifications
Connecting diameter
r1/2 ''
Material
brass
Connecting diameter 2
14 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859462 TEE FITTING 14 R1/2IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
r1/2 ''
Material
brass
Connecting diameter 2
14 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.29
excl. VAT
/
Each
£
15.95
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 859397 TEE FITTING 8-R3/8IN
MECALINE 859635 ADAPTER -8-G3/8IN
SMC DHF10-02 FITTING
MECALINE 862082 FERULE 8MM
MECALINE 859538 FEMALE ELBOW 12-R1/4IN
MECALINE 859246 MALE ORIENTABLE TEE 10/8-G1/8IN
PARKER C3BPL4/6-1/8 STUD ELBOW 90DEG 4X6 MALE 1/8BSPT
MECALINE 859709 CAPTIVE POLYAMIDE SEAL 1/4
MECALINE 858571 MALE STRAIGHT FITTING 12X10 R1/2IN
MECALINE 859613 FEMALE STRAIGHT FITTING 12-3/8
MECALINE 859604 FEMALE STRAIGHT FITTING 6-1/8
MECALINE MALE ELBOW 10-R3/8IN859516
SMC KFG2H1210-02S INSERT FITTING
MECALINE 859101 ORIENTABLE STRAIGHT FITTING 10/6 5-R1/4IN
MECALINE 859312 WASHER BI-MATERIAL B 1/2