Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859093 ORIENTABLE STRAIGHT MALE FITTING10/8-R1/4IN
MECALINE 859093 ORIENTABLE STRAIGHT MALE FITTING10/8-R1/4IN
SWIVEL MALE TAPER STRAIGHT PUSH-ON FITTING
References
mecaline:
859093
rubix:
208A5402
ean:
3660338141331
Technical specifications
Connecting diameter
r1/4 ''
Material
nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859093 ORIENTABLE STRAIGHT MALE FITTING10/8-R1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
r1/4 ''
Material
nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.08
excl. VAT
/
Each
£
6.10
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 858583 NON ORIENTABLE ELBOW 4X2 7-R1/8IN
MECALINE 859599 STRAIGHT FITTING 22-G3/4IN
MECALINE 858600 MALE TEE 12X10 -R3/8IN
MECALINE 859094 ORIENTABLE STRAIGHT MALE FITTING 12/8-R3/8IN
MECALINE 869375 NON ORIENTABLE ELBOW 6X4-R1/8IN
MECALINE 859253 FITTING BRANCH 8/6-R1/4IN
SMC KFG2L1075-02S INSERT FITTING
MECALINE 859425 BANJO FITTING 8-G 1/8IN
SMC KFG2T1075-02S INSERT FITTING
SMC KFG2T1210-03S INSERT FITTING
MECALINE 859541 FEMALE ELBOW 14-R1/2IN
SMC KFG2L0403-01S INSERT FITTING
SMC KFG2V1210-03S INSERT FITTING
SMC KFG2H1008-04S INSERT FITTING
MECALINE 859649 BANJO FITTING MALE ADJUSTABLE 14-G1/4IN