MECALINE 859053 PLUG 10

PLUG

See technical informationSee documents
References
Mecaline:859053
Rubix:216A2669
EAN:3660338141003
PLUG 10
Technical specifications
Connecting diameter 210 mm
See all Specifications
Documents

Product details : MECALINE 859053 PLUG 10


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Connecting diameter 210 mm
Materialbrass
Show UNSPSC/ECL@SS
£ 1.69 excl. VAT
/ Each
£ 2.03 incl. VAT
  • Usually arrives within 14 working days