Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 558667 PUSH-IN FITTING NPQM-D-G14-Q12-P10
FESTO 558667 PUSH-IN FITTING NPQM-D-G14-Q12-P10
Push-In Fitting
References
festo:
NPQM-D-G14-Q12-P10
rubix:
113A6982
manufacturer :
558667
ean:
4052568054632
Technical specifications
Material
nickel-plated brass (housing);nbr (seal)
Connection 1
g 1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 558667 PUSH-IN FITTING NPQM-D-G14-Q12-P10
Push-in fitting NPQM-D-G14-Q12-P10 Size=Standard, Nominal size=8 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
Logistic Weight
26,3
g
Material
nickel-plated brass (housing);nbr (seal)
Connection 1
g 1/4
Profile
standard
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.20
excl. VAT
/ 10
pieces
£
53.04
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC KM16-04-04-3 FITTING MANIFOLD
SMC KQG2H12-03-F STAINLESS STEEL ONE-TOUCH FITTING
FESTO 9174 RING PIECE TK-1/4
SMC KFF06-02 FITTING
MECALINE 859900 DOUBLE BANJO FIT 2 HEADS DIA MM 8-G1/8
FESTO 153098 PUSH-IN L-FITTING QSLV-1/4-6-I
FESTO 186173 PUSH-IN T-FITTING QSTL-G3/8-8
MECALINE 853246 LONG MALE 90DEG ELBOW 4 M5
FESTO 153442 PUSH-IN CONNECTOR, SELF-SEALING QSK-10
FESTO 206148 HOLLOW BOLT VT-3/8-2
FESTO 133112 PUSH-IN T-CONNECTOR NPQP-T-Q8-E-FD-P10
FESTO 6265 T QUICK CONNECTOR TCK-1/4-PK-4-KU
SMC KQG2S12-02S ONE-TOUCH FITTING SUS 316
FESTO 133069 PUSH-IN L-FITTING NPQP-LQ-R38-Q12-FD-P10
FESTO 130663 PUSH-IN L-CONNECTOR CRQSL-6