Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
MECALINE 884651 MINI COUPLING FEMALE PLUG -MALE G 3/8IN
MECALINE 884651 MINI COUPLING FEMALE PLUG -MALE G 3/8IN
MINI SERIES QUICK PLUGS - MALE
References
mecaline:
884651
rubix:
216A3220
ean:
3660338380266
Technical specifications
Connection 1
G3/8
Material
Nickel-plated brass
Standard
No
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884651 MINI COUPLING FEMALE PLUG -MALE G 3/8IN
Material: Nickel Plated Brass. Flow diameter: 5 mm. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
Technical specifications
Attributes
Connection 1
G3/8
Material
Nickel-plated brass
Standard
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.84
excl. VAT
/
Each
£
3.41
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
MECALINE 894391 PLUG ISO C10 FEMALE CONNECTING 1/2
PCL AA7104 XF ADAPTORS 1/2IN MALE NUT 25SFAK21SXN
MECALINE 884682 MULTI SOCKET PLUG FEMALE G 1/2IN
MECALINE 894398 PLUG ISO C10 FOR HOSE CONNECTING 8
CEJN 103425004 NIPPLE 3/8IN HOSE
MECALINE 884693 HIGH FLOW COUPLING FEMALE G 1/4IN
RECTUS PLUG 22SFAK13SXN
RECTUS COUPLING 1/4 TREAD 26KEAW13MPN
RECTUS 3/8 BSPT MALE PLUG 27SFAK17SXN
FESTO 19542 BARBED TUBING CONNECTOR RTU-PK-2/3
MECALINE 884635 MINI COUPLING MALE PLUG -MALE G 1/8IN
RECTUS 1/2BSPT MALE COUPLG 27KAAK21MPN
CEJN 103205154 NIPPLE R 3/8IN MALE
CEJN 103202452 COUPLING 1/4IN NPT MALE NBR - ESAFE
RECTUS M5 MAL PLUGNCKLPLTD 20SFAM05MXN