MECALINE 884684 MULTI SOCKET PLUG HOSE ID 6


PLUGS ISO B - FOR HOSE

References
mecaline:884684
rubix:216A3198
ean:3660338380518
brand logo
brand logo
Technical specifications
Connection 16
Materialnickel-plated brass
Standardiso b12

Product details : MECALINE 884684 MULTI SOCKET PLUG HOSE ID 6


Material: Nickel Plated Brass. Flow diameter: 5.5 mm. Nominal pressure : 16 bar. Temperature : -20 °C...+80 °C.
iso b12 quick connector for 6 mm hose the multi quick connector is a practical and economical solution for connecting a single connector with 4 different types of plug profiles: european (7.5-7.8 mm), iso b12 (5.5 mm), italian (5 mm) and swiss (5.5 mm). the special design of the connectors allows easy assembly with different profiles, ensuring a perfect fit.

Applications

Application:- Compressed air- Pneumatic tools- Life & Sciences

Technical specifications


Attributes
Connection 16
Materialnickel-plated brass
Standardiso b12
Show UNSPSC/ECL@SS
£ 2.27 excl. VAT
/ Each
£ 2.72 incl. VAT
  • In stock: Next day delivery