Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
MECALINE 884658 MINI COUPLING FEMALE PLUG -HOSE ID 6
MECALINE 884658 MINI COUPLING FEMALE PLUG -HOSE ID 6
MINI SERIES QUICK PLUGS - FOR HOSE
References
mecaline:
884658
rubix:
216A3212
ean:
3660338380310
Technical specifications
Connection 1
6
Material
Nickel-plated brass
Standard
No
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884658 MINI COUPLING FEMALE PLUG -HOSE ID 6
Material: Nickel Plated Brass. Flow diameter: 5 mm. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
Technical specifications
Attributes
Connection 1
6
Material
Nickel-plated brass
Standard
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.66
excl. VAT
/
Each
£
1.99
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
MECALINE MULTI SOCKET PLUG HOSE ID 8MM 884685
MECALINE 894398 PLUG ISO C10 FOR HOSE CONNECTING 8
MECALINE MINI COUPLING MALE PLUG -MALE G 1/4IN 884636
RECTUS 1/8BSP MALE SOCK RED 21KAAW10MPN8
MECALINE 894383 COUPLINGS ISO C10 MALE CONNECTING 1/2
LEGRIS COUPLING 9401U06 17
MECALINE COUPLINGS ISO C10 FEMALE 1/4 736002
MECALINE COUPLINGS ISO B12 FEMALE 1/2 736030
PCL TAILPIECE 8MM AA7111
RECTUS SERIES 93KL 93KLIW21SVN
RECTUS 8MM HOSE TAIL COUPLG 26KATF08MPX
MECALINE COUPLINGS ISO B12 FEMALE 1/4 736028
RECTUS PLUG FEM THREAD BRWN 21SFIW10MXN3
RECTUS 46PANEL MNT COUPLING 20KAKS06MPN
CEJN 103421004 COUPLING 3/8IN HOSE NBR