RECTUS PLUG FEM THREAD BRWN 21SFIW10MXN3


Coded Quick Coupling, Series 21

References
rectus:21SFIW10MXN3
rubix:154A8515
ean:4039747595735
brand logo
brand logo
Technical specifications
Connection 1G 1/8
MaterialNickel-Plated
Standard2014 68 EU_Connectic

Product details : RECTUS PLUG FEM THREAD BRWN 21SFIW10MXN3


Parker's Coded Quick Coupling Series 21 is an industrial coupling system developed on the basis of series 21 with above-average flow rate for liquid and gaseous media.
This coupling system is developed for single-hand operation. The mechanical coding of the coupling and plug offers a guarantee for avoiding mix-ups between media when coupling, which is complemented by the color coding of the anodized sleeves. A double shut-off version is available on request.

Markets:
- Machinery Construction
- Life Science
- Process
- Aerospace

Features/Benefits:
- No mix-ups between media due to the color and mechanical coding of coupling and plug
- Above-average flow rate
- Single-hand operation for easy and fast connection

Applications:
- Laboratory equipment
- Control panels
- Calibration systems
- Portable analyzers
- Gas chromatographs
- Micro-contamination devices
Body Material: Brass
Brand: Parker, Rectus
Color: brown - 3
Compatible Fitting: Series 21 Coupler
Connection Size: 1/8
Connection Thread Size: 1/8"
Connection Type: Female, BSPP ISO 228 Parallel
Connection Type: Female Thread - parallel
Coupling Half: Plug
Diameter: 5.0 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 560
Function: Straight-Through
Hex Size: 17
Hose I.d.: n/a
Interchange Type: European Profile
Length: 38.5
Materials Of Construction: Brass, Nickel-plated
Maximum Operating Pressure: Depends on the Choosen Associated Coupler
Maximum Operating Temperature: up to 240, up to 464
Minimum Operating Temperature: -40
Operation Type: Sleeve
Outside Diameter: n/a
Plating Type: Nickel-plated
Product Series: Series 21
Product Style: Quick-Connect
Product Type: Quick Couplings Pneumatic
Region Of Origin: Germany
Seal Material: Without Seal
Shape: Straight
Sleeve Material: Brass
Technology: Pneumatics, Fluid & Gas Handling
Type: Plug
Valve Type: Without Valve

Technical specifications


Attributes
Connection 1G 1/8
MaterialNickel-Plated
Standard2014 68 EU_Connectic
Show UNSPSC/ECL@SS
£ 17.91 excl. VAT
/ Each
£ 21.49 incl. VAT
  • Usually arrives within 14 working days