RECTUS 1/4 BSP FEMALE PLUG 27SFIW13SXN


Quick coupling, European Profile ND 10 (Series 27, Series 1700, Series 1727)

References
rectus:27SFIW13SXN
rubix:155A2025
ean:4039747123792
brand logo
brand logo
Technical specifications
Materialnickel-plated brass
Standardcertificate of conformity - 2014 68 eu_connectic;gwi certificate;machinery directive 2006/42/ec;reach-declaration;rohs declaration of conformity
See all Specifications

Product details : RECTUS 1/4 BSP FEMALE PLUG 27SFIW13SXN


Parker's 1/2" universal industrial coupling with standard European profile for use with large pneumatic consumers.

Coupling system with single-hand operation. UltraFlo valve for optimum flow and low pressure drop. The series stands out for its robust design (steel sleeve), extremely high flow and long service life even with the harshest use. The collar design minimises damage to the valve body.


Markets:

- Machinery Construction

- Trade

- Automotive

- Life Science

- Process

- Food & Beverage

- Aerospace

- Mobile Hydraulics

- Industrial


Features/Benefits:

- UltraFlo valve for optimum flow and low pressure drop

- Higher working pressure compared to competitve products

- Single-hand operation for easy and fast connection


Applications:

- Pneumatic Power Tools

- Assembly Lines

- Air compressors

- Fluid Transfer

- Labotory Gas Supply

- Cooling of Electronic Components

- Food and chemical processing

- Water and coolant lines

- Thermal Management

Connection Size: 1/4"
Connection Type: Female, BSPP
Coupling Half: Plug
Division: Low Pressure Connectors Europe Division
Materials Of Construction: Steel, Nickel-plated
Version: Single Shut-Off

Technical specifications


Attributes
Materialnickel-plated brass
Standardcertificate of conformity - 2014 68 eu_connectic;gwi certificate;machinery directive 2006/42/ec;reach-declaration;rohs declaration of conformity
Max. temperature100 °C
Min. temperature-20 °C
Max. service pressure35 bar
Show UNSPSC/ECL@SS
£ 10.93 excl. VAT
/ Each
£ 13.12 incl. VAT
  • Usually arrives within 14 working days