References
SNR:UCPE202
Rubix:206A0915
Manufacturer :UCPE.202
EAN:3413529526871




Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 97 mm |
| Shaft Height | 33.3 mm |
Product details : SNR UCPE202 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Pillow block bearing unit with 2 elongated holes for mounting, re-greasable, insert with inner ring extended on both sides with set-screw fastening on the shaft.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 97 mm |
| Shaft Height | 33.3 mm |
| Material | grey cast iron |
| Total bearing width | 32 mm |
| Outer diameter | 47 mm |
| Height | 33.3 mm |
| Length | 130 mm |
| Series | ucpe200 |
| Weight | 0.6 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 18.22 excl. VAT
/ Each
£ 21.86 incl. VAT
- Delivery usually within ( 3 ) days