NTN - Bearing Unit - UCP305D1
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 190 mm |
Logistics dimensions (L x W x H) | 254x140x78 mm |
---|---|
Logistic Weight | 4220 g |
Inner diameter | 45 mm |
Fixation centre-to-centre distance | 190 mm |
Material | Nitrile Rubber (Seal) |
Height | 140 mm |
Length | 245 mm |
Total bearing width | 110 mm |
Series | UCP300 |
Weight | 13 kg |
Diameter of fixation holes | 30 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 32000 N |
Basic dynamic load, radial - Cr | 53000 N |
Outer diameter | 100 mm |
Width | 57 mm |
Usually arrives within 14 working days