Plummer block housing unit
Inner diameter | 55 mm |
---|---|
Fixation centre-to-centre distance | 176 mm |
Shaft Height | 63.5 mm |
Inner diameter | 55 mm |
---|---|
Fixation centre-to-centre distance | 176 mm |
Shaft Height | 63.5 mm |
Height | 124.5 mm |
Length | 222 mm |
Total bearing width | 60 mm |
Series | RASEY..-XL |
Number of holes | 2 |
Basic static load, radial - C0r | 29000 N |
Basic dynamic load, radial - Cr | 46000 N |
Width | 35 mm |
Usually arrives within 14 working days