Plummer block housing unit
Inner diameter | 15 mm |
---|---|
Fixation centre-to-centre distance | 95 mm |
Shaft Height | 30.2 mm |
Logistic Weight | 620 g |
---|---|
Inner diameter | 15 mm |
Fixation centre-to-centre distance | 95 mm |
Shaft Height | 30.2 mm |
Material | Cast Iron |
Height | 62 mm |
Length | 127 mm |
Total bearing width | 31 mm |
Series | UCP |
Number of holes | 2 |
Outer diameter | 62 mm |
Width | 38 mm |
Usually arrives within 14 working days