Pillow Block Unit
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 95 mm |
Logistic Weight | 300 g |
---|---|
Inner diameter | 30 mm |
Fixation centre-to-centre distance | 95 mm |
Material | Zinc-Plated Steel |
Centre-centre of shaft | 33.3 mm |
Height | 65.7 mm |
Length | 117.5 mm |
Total bearing width | 31.2 mm |
Series | LPB |
Weight | 0.5 kg |
Diameter of fixation holes | 10 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 2670 N |
Width | 37.5 mm |
Usually arrives within 14 working days