References
INA:PBS35-XL
Rubix:219A8897
Manufacturer :0008291370000
EAN:4012802793000


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
Documents
Product details : INA PBS35-XL HOUSED BEARING UNIT
Plummer block housing units PBS, sheet steel housing, radial insert ball bearing with eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
| Material | sheet steel |
| Total bearing width | 46.1 mm |
| Outer diameter | 165 mm |
| Diameter of fixation holes | 8 mm |
| Height | 94.4 mm |
| Length | 165 mm |
| Series | pbs..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Width | 46.1 mm |
Show UNSPSC/ECL@SS
£ 37.85 excl. VAT
/ Each
£ 45.42 incl. VAT
- Delivery usually within ( 7 ) days